Shop All U-Bolts
Zoro Select
Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel
Mfr # U17242.031.0125
Zoro # G2793476
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 2 11/16 in
- Inside Width/Diameter 1 3/4 in
- For Pipe Size 1-1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17242.031.0125
- Zoro # G2793476
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 2 11/16 in |
Inside Width/Diameter | 1 3/4 in |
For Pipe Size | 1-1/4 in |
Thread Length | 1-1/8 in |
Width Across Centers of Tips | 2-1/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 1 3/4 in |
Inside Width | 1 3/4 in |
Pipe Size (In.) | 1 1/4 in |
Inside Length | 2 11/16 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Thread Length 1 1/8 in, Inside Length 2 11/16 in, Inside Width 1 3/4 in, Pipe Size (In.) 1 1/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-801000-100P)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0087)
- L.H. DOTTIE Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG382)
- AU-VE-CO PRODUCTS WELL NUTS 10/32" 1.051" LONG BX/10 (AV13008)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Black Oxide Steel, 10 PK (U17242.037.0125)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 3/16 in Ht, Plain Stainless Steel (U17277.025.0075)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Black Oxide Steel (U17242.050.0250)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Zinc Plated Steel (U17243.050.0800)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (U17242.050.0500)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Black Oxide Steel (5ZB69)
- Zoro Select U-Bolts