Shop All U-Bolts
Zoro Select
Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Zinc Plated Steel, 10 PK
Mfr # U17243.031.0100
Zoro # G2280951
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 2 3/16 in
- Inside Width/Diameter 1 1/2 in
- For Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17243.031.0100
- Zoro # G2280951
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 2 3/16 in |
Inside Width/Diameter | 1 1/2 in |
For Pipe Size | 1 in |
Thread Length | 1 in |
Width Across Centers of Tips | 1-13/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 1 1/2 in |
Pipe Size (In.) | 1 in |
Inside Length | 2 3/16 in |
Width (In.) | 1 1/2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Thread Length 1 in, Inside Length 2 3/16 in, Inside Width 1 1/2 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0150)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.080.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.060.0040)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Hot Dipped Galvanized Steel (U17274.037.0100)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0205)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1200)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Plain Stainless Steel, 450 PK (B17567.025.0037)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Zinc Plated Steel, 10 PK (U17243.031.0101)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0805)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Aluminum (5ZE19)
- Zoro Select U-Bolts