Shop All U-Bolts
This Product is Discontinued
Download CAD Files
Zoro Select
Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Plain Aluminum (Discontinued)
Mfr # 5ZE35
Zoro # G2573584
CAD Available
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 4 1/8 in
- Inside Width/Diameter 3 1/2 in
- For Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZE35
- Zoro # G2573584
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 4 1/8 in |
Inside Width/Diameter | 3 1/2 in |
For Pipe Size | 3 in |
Thread Length | 1-1/4 in |
Width Across Centers of Tips | 3 7/8 in |
Pipe Size (In.) | 3 in |
Inside Width | 3 1/2 in |
Width (In.) | 3 1/2 in |
Inside Length | 4 1/8 in |
Screw Size | 3/8"-16 |
Dia./Thread Size | 3/8"-16 |
Center to Center Width | 3 7/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Aluminum, Finish Plain, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 4 1/8 in, Inside Width 3 1/2 in, Pipe Size (In.) 3 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.