Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Hot Dipped Galvanized Steel
Mfr # U17274.037.0150
Zoro # G2107738
CAD Available
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 4 in
- Inside Width/Diameter 2 in
- For Pipe Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17274.037.0150
- Zoro # G2107738
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 4 in |
Inside Width/Diameter | 2 in |
For Pipe Size | 1-1/2 in |
Thread Length | 2-1/2 in |
Width Across Centers of Tips | 2-3/8 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 2 in |
Pipe Size (In.) | 1 1/2 in |
Width (In.) | 2 in |
Inside Length | 4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 2 1/2 in, Inside Length 4 in, Inside Width 2 in, Pipe Size (In.) 1 1/2 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (4) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0075)
- ZORO SELECT Spring Pin, Slotted, 3x20mm, PK100 (M39100.030.0020)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (63024)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Zinc Plated Steel, 5 PK (5ZA44)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0101)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Stainless Steel, 11 PK (B17277.062.0600)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Zinc Plated Steel (U17243.031.0200)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Plain Stainless Steel (U17277.087.1200)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0200)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK (LR352)
- Zoro Select U-Bolts