Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Zinc Plated Steel, 10 PK
Mfr # U17243.037.0150
Zoro # G2793640
CAD Available
product price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 2 5/8 in
- Inside Width/Diameter 2 in
- For Pipe Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17243.037.0150
- Zoro # G2793640
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 2 5/8 in |
Inside Width/Diameter | 2 in |
For Pipe Size | 1-1/2 in |
Thread Length | 1-1/4 in |
Width Across Centers of Tips | 2-3/8 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 2 in |
Width (In.) | 2 in |
Pipe Size (In.) | 1 1/2 in |
Inside Length | 2 5/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 2 5/8 in, Inside Width 2 in, Pipe Size (In.) 1 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 176 PK (52504)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 2 PK (74925)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.075.0500)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Black Oxide Steel, 10 PK (U17242.025.0075)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Zinc Plated Steel (U17273.087.1600)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Plain Stainless Steel (U17267.037.0405)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Hot Dipped Galvanized Steel (U17274.037.0200)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Plain Steel, 5 PK (U17272.037.0050)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0407)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel (U17567.025.0077)
- Zoro Select U-Bolts