Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Zinc Plated Steel, 5 PK
Mfr # U17273.037.0200
Zoro # G2280960
CAD Available
product price: $15.49
/pk 5, $3.10/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 4 7/16 in
- Inside Width/Diameter 2 7/16 in
- For Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17273.037.0200
- Zoro # G2280960
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 4 7/16 in |
Inside Width/Diameter | 2 7/16 in |
For Pipe Size | 2 in |
Thread Length | 2-1/2 in |
Width Across Centers of Tips | 2-13/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 2 7/16 in |
Pipe Size (In.) | 2 in |
Width (In.) | 2 7/16 in |
Inside Length | 4 7/16 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 2 1/2 in, Inside Length 4 7/16 in, Inside Width 2 7/16 in, Pipe Size (In.) 2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0087)
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. (A170)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.100.2400)
- ZORO SELECT High Crown Cap Nut, 7/16"-20, Steel, Plain, 7/8 in H, 5 PK (CPB113)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0607)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0050)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0607)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0050)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0100)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Black Oxide Steel, 10 PK (U17242.025.0075)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0605)
- Zoro Select U-Bolts