Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Hot Dipped Galvanized Steel, 68 PK
Mfr # B17274.037.0200
Zoro # G2092793
CAD Available
original price:
$152.04
14% off
new price: $129.99
/pk 68, $1.91/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 4 7/16 in
- Inside Width/Diameter 2 7/16 in
- For Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B17274.037.0200
- Zoro # G2092793
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 4 7/16 in |
Inside Width/Diameter | 2 7/16 in |
For Pipe Size | 2 in |
Thread Length | 2-1/2 in |
Width Across Centers of Tips | 2-13/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 2 in |
Width (In.) | 2 7/16 in |
Inside Length | 4 7/16 in |
Inside Width | 2 7/16 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 2 1/2 in, Inside Length 4 7/16 in, Inside Width 2 7/16 in, Pipe Size (In.) 2 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (4) Nuts, Package Quantity 68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External-E Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK (61098)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 1 43/64 in Ht, 2 PK (U51738.150.0001)
- MIDWEST FASTENER M6-1.00 x 80 mm Phillips Pan Machine Screw, Plain Stainless Steel, 2 PK (38172)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 20 PK (70704)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Hot Dipped Galvanized Steel (U17274.037.0200)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0250)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53026 2)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53035 4)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Plain Steel, 5 PK (U17272.037.0050)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Black Oxide Steel (5ZB69)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (52269)
- Zoro Select U-Bolts