Shop All U-Bolts
This Product is Discontinued
Download CAD Files
Zoro Select
Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (Discontinued)
Mfr # 53089 7
Zoro # G4429433
CAD Available
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 1/8 in
- Inside Width/Diameter 2 1/2 in
- For Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 53089 7
- Zoro # G4429433
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 1/8 in |
Inside Width/Diameter | 2 1/2 in |
For Pipe Size | 2 in |
Thread Length | 1-1/4 in |
Width Across Centers of Tips | 2-7/8 in |
Pipe Size (In.) | 2 in |
Inside Length | 3 1/8 in |
Inside Width | 2 1/2 in |
Width (In.) | 2 1/2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 3 1/8 in, Inside Width 2 1/2 in, Pipe Size (In.) 2 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Hex Nuts, U-bolt, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.