Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Zinc Plated Steel, 5 PK
Mfr # U17273.037.0050
Zoro # G2793887
product price: $4.99
/pk 5, $1.00/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 in
- Inside Width/Diameter 15/16 in
- For Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17273.037.0050
- Zoro # G2793887
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 in |
Inside Width/Diameter | 15/16 in |
For Pipe Size | 1/2 in |
Thread Length | 2-3/8 in |
Width Across Centers of Tips | 1-5/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 15/16 in |
Pipe Size (In.) | 1/2 in |
Width (In.) | 15/16 in |
Inside Length | 3 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 in, Inside Width 15/16 in, Pipe Size (In.) 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0006)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Steel (A0180100100F)
- ZORO SELECT Socket Set Screw, Cup, 3-48x3/32, PK100 (U51260.009.0009)
- TAMPER-PRUF SCREWS 3/8"-16 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002580)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Stainless Steel (U17277.025.0050)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.037.0050)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Stainless Steel, 10 PK (5YY25)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Plain Stainless Steel (U17277.050.0350)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0400)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0300)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17264.037.0203)
- Zoro Select U-Bolts