Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK
Mfr # U17243.037.0050
Zoro # G2793677
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 2 1/4 in
- Inside Width/Diameter 1 in
- For Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17243.037.0050
- Zoro # G2793677
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 2 1/4 in |
Inside Width/Diameter | 1 in |
For Pipe Size | 1/2 in |
Thread Length | 1-1/4 in |
Width Across Centers of Tips | 1-3/8 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 1/2 in |
Width (In.) | 1 in |
Inside Length | 2 1/4 in |
Inside Width | 1 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 2 1/4 in, Inside Width 1 in, Pipe Size (In.) 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 25 PK (M04114.160.0040)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1601-256-SS)
- VELCRO BRAND Reclosable Fastener, 30 ft, 1-1/2" Wd, Black (91372)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 130 PK (B01209.050.0250)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Stainless Steel (U17277.025.0050)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Plain Stainless Steel (U17567.025.0150)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0250)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0800)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53071 2)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0075)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17274.037.0050)
- Zoro Select U-Bolts