Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK
Mfr # U17273.037.0100
Zoro # G2793869
product price: $6.89
/pk 5, $1.38/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 3 7/16 in
- Inside Width/Diameter 1 3/8 in
- For Pipe Size 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17273.037.0100
- Zoro # G2793869
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 7/16 in |
Inside Width/Diameter | 1 3/8 in |
For Pipe Size | 1 in |
Thread Length | 2-3/8 in |
Width Across Centers of Tips | 1-3/4 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 3 7/16 in |
Inside Width | 1 3/8 in |
Pipe Size (In.) | 1 in |
Width (In.) | 1 3/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 7/16 in, Inside Width 1 3/8 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Coupling Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 1 in Lg, 11/16 in Hex Wd (41503)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31140)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (M16010.160.0001)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 8 PK (62602)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 4 in Ht, Zinc Plated Steel (U17243.025.0101)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Zinc Plated Steel (U17243.025.0125)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1600)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.031.0126)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0075)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0100)
- MOTORMITE Square U-Bolt, 1/2", 2-5/8 in Wd (35616)
- Zoro Select U-Bolts