Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Plain Stainless Steel, 10 PK
Mfr # U17567.037.0125
Zoro # G2921423
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 2 3/4 in
- Inside Width/Diameter 1 3/4 in
- For Pipe Size 1-1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17567.037.0125
- Zoro # G2921423
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 2 3/4 in |
Inside Width/Diameter | 1 3/4 in |
For Pipe Size | 1-1/4 in |
Thread Length | 1-1/8 in |
Width Across Centers of Tips | 2-1/8 in |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 1 3/4 in |
Inside Width | 1 3/4 in |
Pipe Size (In.) | 1 1/4 in |
Inside Length | 2 3/4 in |
Dimensional Standards | ASME B18.31.5 |
Description
Standard U-Bolt, Standard U-Bolt, 304 Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 1 1/8 in, Inside Length 2 3/4 in, Inside Width 1 3/4 in, Pipe Size (In.) 1 1/4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0050)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1-1/4 in Length, 100 PK (72160)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (67711)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55073)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Plain Stainless Steel (U17567.031.0125)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0805)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Zinc Plated Steel (U17243.050.0300)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Hot Dipped Galvanized Steel, 2 PK (U17244.075.1000)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0038)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (U17272.075.1000)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0150)
- Zoro Select U-Bolts