Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Zinc Plated Steel, 5 PK
Mfr # U17273.037.0075
Zoro # G2793878
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 5/16 in
- Inside Width/Diameter 1 1/8 in
- For Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17273.037.0075
- Zoro # G2793878
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 5/16 in |
Inside Width/Diameter | 1 1/8 in |
For Pipe Size | 3/4 in |
Thread Length | 2-3/8 in |
Width Across Centers of Tips | 1-1/2 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 1 1/8 in |
Pipe Size (In.) | 3/4 in |
Inside Length | 3 5/16 in |
Inside Width | 1 1/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 5/16 in, Inside Width 1 1/8 in, Pipe Size (In.) 3/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U08210.043.0200)
- SENCO Collated Brad Nail, 5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX10EAA)
- RICHELIEU 3/8-inch x 7-inch CST Torx Star Drive General Construction Screw, 10PK (FTC17GO387MR)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0037)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Hot Dipped Galvanized Steel (53260 0)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Plain Stainless Steel (U17567.050.0300)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Zinc Plated Steel (U17273.087.1200)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0075)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1600)
- TIE DOWN MARINE Ubolt-1/2 X 3.06 Galv, #86331 (86331)
- Zoro Select U-Bolts