Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Zinc Plated Steel, 5 PK
Mfr # 5ZA44
Zoro # G3211126
CAD Available
product price: $7.45
/pk 5, $1.49/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 5/16 in
- Inside Width/Diameter 1 1/8 in
- For Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZA44
- Zoro # G3211126
- UPC # 190735944813
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 5/16 in |
Inside Width/Diameter | 1 1/8 in |
For Pipe Size | 3/4 in |
Thread Length | 2-3/8 in |
Width Across Centers of Tips | 1-1/2 in |
Width (In.) | 1 1/8 in |
Inside Width | 1 1/8 in |
Inside Length | 3 5/16 in |
Pipe Size (In.) | 3/4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 5/16 in, Inside Width 1 1/8 in, Pipe Size (In.) 3/4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U55000.100.0250)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Steel Body, 665 PK (410404-0)
- ZORO SELECT Taper Pin, #3/0, 1 1/4 OAL, PK50 (3DYY9)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK (U04100.043.0450)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Plain Stainless Steel (U17277.050.0400)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Plain Stainless Steel (U17267.037.0405)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0125)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Black Oxide Steel (U17242.037.0250)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Plain Stainless Steel, 10 PK (U17567.031.0100)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Plain Stainless Steel (U17567.031.0151)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Hot Dipped Galvanized Steel (U17274.037.0100)
- Zoro Select U-Bolts