Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK
Mfr # U17567.037.0075
Zoro # G2710574
product price: $25.69
/pk 10, $2.57/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 2 1/4 in
- Inside Width/Diameter 1 1/4 in
- For Pipe Size 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17567.037.0075
- Zoro # G2710574
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 2 1/4 in |
Inside Width/Diameter | 1 1/4 in |
For Pipe Size | 3/4 in |
Thread Length | 1-1/4 in |
Width Across Centers of Tips | 1-5/8 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 1 1/4 in |
Pipe Size (In.) | 3/4 in |
Inside Length | 2 1/4 in |
Inside Width | 1 1/4 in |
Description
Standard U-Bolt, Standard U-Bolt, 304 Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 2 1/4 in, Inside Width 1 1/4 in, Pipe Size (In.) 3/4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 40 PK (33947)
- ZORO SELECT Oval Eye Nut, 1/4"-20 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (16755 5)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.7200)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (51614)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel (U17567.025.0077)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Zinc Plated Steel (U17273.075.1000)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Steel, 5 PK (U17272.025.0050)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0205)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Black Oxide Steel (U17242.050.0600)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Plain Stainless Steel (U17277.050.0250)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 6 1/16 in Wd, 6 9/16 in Ht, Zinc Plated Steel (UB5PA)
- Zoro Select U-Bolts