Shop All U-Bolts
This Product is Discontinued
Zoro Select
Round U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Zinc Plated Steel, 80 PK (Discontinued)
Mfr # B17273.037.0125
Zoro # G1577578
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 23/32 in
- Inside Width/Diameter 1 11/16 in
- For Pipe Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B17273.037.0125
- Zoro # G1577578
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 23/32 in |
Inside Width/Diameter | 1 11/16 in |
For Pipe Size | 1-1/4 in |
Thread Length | 2-3/8 in |
Width Across Centers of Tips | 2 1/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 3 23/32 in |
Inside Width | 1 11/16 in |
Width (In.) | 1 11/16 in |
Pipe Size (In.) | 1 1/4 in |
Screw Size | 3/8"-16 |
Center to Center Width | 2 1/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 23/32 in, Inside Width 1 11/16 in, Pipe Size (In.) 1 1/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.