Shop All U-Bolts
Zoro Select
Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel
Mfr # 5ZA28
Zoro # G2542601
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Inside Height 13 13/16 in
- Inside Width/Diameter 10 7/8 in
- For Pipe Size 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZA28
- Zoro # G2542601
- UPC # 190735943960
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/4"-10 |
Inside Height | 13 13/16 in |
Inside Width/Diameter | 10 7/8 in |
For Pipe Size | 10 in |
Thread Length | 4 in |
Width Across Centers of Tips | 11-5/8 in |
Width (In.) | 10 7/8 in |
Pipe Size (In.) | 10 in |
Inside Width | 10 7/8 in |
Inside Length | 13 13/16 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Length 4 in, Inside Length 13 13/16 in, Inside Width 10 7/8 in, Pipe Size (In.) 10 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (3AUL7)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63501)
- HERITAGE Hitch Pin Round Handle, 7/8"x7", Zc (HP-0875-7000R)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (N04104.062.0275)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Plain Aluminum (5ZE23)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0150)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0050)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0300)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0300)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Zinc Plated Steel (U17243.050.0350)
- CALBRITE Round U-Bolt, 3/8"-16, 2 29/64 in Wd, 3 1/4 in Ht, Plain Stainless Steel (S62000UB00)
- Zoro Select U-Bolts