Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Hot Dipped Galvanized Steel, 2 PK
Mfr # U17244.075.1000
Zoro # G9192976
CAD Available
original price:
$61.99
22% off
new price: $47.79
/pk 2, $23.90/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Inside Height 13 13/16 in
- Inside Width/Diameter 10 7/8 in
- For Pipe Size 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17244.075.1000
- Zoro # G9192976
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/4"-10 |
Inside Height | 13 13/16 in |
Inside Width/Diameter | 10 7/8 in |
For Pipe Size | 10 in |
Thread Length | 4 in |
Width Across Centers of Tips | 11-5/8 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 10 7/8 in |
Pipe Size (In.) | 10 in |
Inside Length | 13 13/16 in |
Width (In.) | 10 7/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/4 In.-10, Thread Length 4 in, Inside Length 13 13/16 in, Inside Width 10 7/8 in, Pipe Size (In.) 10 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 68 PK (4NEN7)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0232-AL28)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (U04160.050.0275)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-103)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0075)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0126)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Hot Dipped Galvanized Steel (53113 9)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0050)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53250 1)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Zinc Plated Steel, 50 PK (50044 9)
- ILC Replacement for Ezgo / Cushman / Textron U Bolt, 3/8 16 UNC X 2.50 (U BOLT, 3/8 16 UNC X 2.50 EZGO / CUSHMAN / TEXTRO)
- Zoro Select U-Bolts