Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Zinc Plated Steel, 10 PK
Mfr # U17243.025.0025
Zoro # G1829311
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 1 1/4 in
- Inside Width/Diameter 9/16 in
- For Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17243.025.0025
- Zoro # G1829311
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 1 1/4 in |
Inside Width/Diameter | 9/16 in |
For Pipe Size | 1/4 in |
Thread Length | 3/4 in |
Width Across Centers of Tips | 13/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 1 1/4 in |
Width (In.) | 9/16 in |
Pipe Size (In.) | 1/4 in |
Inside Width | 9/16 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Length 3/4 in, Inside Length 1 1/4 in, Inside Width 9/16 in, Pipe Size (In.) 1/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 50 PK (5264PK)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK (U07410.075.0175)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13304)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37063)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Hot Dipped Galvanized Steel (U17264.037.0607)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Plain Stainless Steel (U17567.050.0350)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel (53415 4)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0500)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Plain Stainless Steel (U17277.050.0300)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0350)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK (LR352)
- Zoro Select U-Bolts