Shop All U-Bolts
This Product is Discontinued
Zoro Select
Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (Discontinued)
Mfr # 53605 9
Zoro # G4461231
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 1 1/4 in
- Inside Width/Diameter 9/16 in
- For Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53605 9
- Zoro # G4461231
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 1 1/4 in |
Inside Width/Diameter | 9/16 in |
For Pipe Size | 1/4 in |
Thread Length | 3/4 in |
Width Across Centers of Tips | 13/16 in |
Pipe Size (In.) | 1/4 in |
Inside Length | 1 1/4 in |
Width (In.) | 9/16 in |
Inside Width | 9/16 in |
Screw Size | 1/4"-20 |
Dia./Thread Size | 1/4"-20 |
Center to Center Width | 13/16 in |
Description
Standard U-Bolt with Mounting Plate, U-Bolt with Mounting Plates, Steel, Finish Hot Dipped Galvanized, Thread Size 1/4 In.-20, Thread Length 3/4 in, Inside Length 1 1/4 in, Inside Width 9/16 in, Pipe Size (In.) 1/4 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Nuts, U-bolt, 1 1 7/16 in x 3/4 in x 7/64 in Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.