Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Steel, 5 PK
Mfr # 5YY86
Zoro # G3289167
CAD Available
product price: $1.09
/pk 5, $0.22/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 2 15/16 in
- Inside Width/Diameter 7/8 in
- For Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5YY86
- Zoro # G3289167
- UPC # 190735944882
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 2 15/16 in |
Inside Width/Diameter | 7/8 in |
For Pipe Size | 1/2 in |
Thread Length | 2-1/2 in |
Width Across Centers of Tips | 1-1/8 in |
Width (In.) | 7/8 in |
Inside Width | 7/8 in |
Inside Length | 2 15/16 in |
Pipe Size (In.) | 1/2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 2 1/2 in, Inside Length 2 15/16 in, Inside Width 7/8 in, Pipe Size (In.) 1/2 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01210.140.0060)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 50 PK (BHSFIA0250025-050P)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0016)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1408CSFL)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 3 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0051)
- ZORO SELECT U-Bolt with Mounting Plates, 1/4"-20, 1 1/8 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (53623 3)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Black Oxide Steel (U17242.025.0150)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (U17242.050.0500)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Plain Stainless Steel (U17567.050.0800)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Steel (U17272.062.0600)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 23/64 in Wd, 1 23/64 in Ht, Zinc Plated Steel (UB1/2PA)
- Zoro Select U-Bolts