Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK
Mfr # U17243.025.0038
Zoro # G2793765
product price: $4.75
/pk 10, $0.48/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 2 1/4 in
- Inside Width/Diameter 3/4 in
- For Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17243.025.0038
- Zoro # G2793765
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 2 1/4 in |
Inside Width/Diameter | 3/4 in |
For Pipe Size | 3/8 in |
Thread Length | 1-1/2 in |
Width Across Centers of Tips | 1 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 3/4 in |
Inside Length | 2 1/4 in |
Width (In.) | 3/4 in |
Pipe Size (In.) | 3/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Length 1 1/2 in, Inside Length 2 1/4 in, Inside Width 3/4 in, Pipe Size (In.) 3/8 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0075)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.060.0040)
- FOREVERBOLT Nylon Insert Lock Nut, M3-0.50, 316 Stainless Steel, Not Graded, NL-19, 4 mm Ht, 100 PK (FB3LNM3P100)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04160.101.0450)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Black Oxide Steel (5ZB81)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Black Oxide Steel (U17242.037.0250)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Stainless Steel (U17277.075.1000)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Plain Stainless Steel, 10 PK (U17567.031.0101)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0100)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 3/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0075)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 4 in Wd, 6-1/2 in Ht, Zinc Plated Steel (N347-823)
- Zoro Select U-Bolts