Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK
Mfr # 53035 4
Zoro # G4461283
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 3 1/4 in
- Inside Width/Diameter 2 in
- For Pipe Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53035 4
- Zoro # G4461283
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 3 1/4 in |
Inside Width/Diameter | 2 in |
For Pipe Size | 1-1/2 in |
Thread Length | 1-3/8 in |
Width Across Centers of Tips | 2-1/4 in |
Width (In.) | 2 in |
Inside Length | 3 1/4 in |
Pipe Size (In.) | 1 1/2 in |
Inside Width | 2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/4 In.-20, Thread Length 1 3/8 in, Inside Length 3 1/4 in, Inside Width 2 in, Pipe Size (In.) 1 1/2 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Hex Nuts, U-bolt, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0008)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 25 PK (9080196)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01062.043.0500)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 50 mm L, 100 PK (M04132.080.0050)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0807)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0050)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Plain Steel, 5 PK (U17272.050.0500)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Stainless Steel, 11 PK (B17277.062.0600)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0100)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0150)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Plain Stainless Steel (UB1-1/4TA4)
- Zoro Select U-Bolts