Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Black Oxide Steel
Mfr # U17242.025.0150
Zoro # G2793485
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 3 1/4 in
- Inside Width/Diameter 2 in
- For Pipe Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17242.025.0150
- Zoro # G2793485
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 3 1/4 in |
Inside Width/Diameter | 2 in |
For Pipe Size | 1-1/2 in |
Thread Length | 1-3/8 in |
Width Across Centers of Tips | 2-1/4 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 3 1/4 in |
Width (In.) | 2 in |
Pipe Size (In.) | 1 1/2 in |
Inside Width | 2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Thread Length 1 3/8 in, Inside Length 3 1/4 in, Inside Width 2 in, Pipe Size (In.) 1 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length (75-3829)
- ZORO SELECT Sealing Washer, Fits Bolt Size M28 Copper, Plain Finish, 10 PK (M50302.280.0034)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.100.0140)
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel (53101 6)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Zinc Plated Steel (U17243.031.0125)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Black Oxide Steel, 10 PK (U17242.037.0150)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Plain Aluminum (5ZB85)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Hot Dipped Galvanized Steel (U17274.037.0150)
- ZORO SELECT Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0025)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Plain Stainless Steel (U17567.050.0300)
- Zoro Select U-Bolts