Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/4"-20, 1 in Wd, 3 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK
Mfr # U17244.025.0051
Zoro # G2107729
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 3 3/4 in
- Inside Width/Diameter 1 in
- For Pipe Size 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17244.025.0051
- Zoro # G2107729
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 3 3/4 in |
Inside Width/Diameter | 1 in |
For Pipe Size | 1/2 in |
Thread Length | 1-1/4 in |
Width Across Centers of Tips | 1-1/4 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 1 in |
Width (In.) | 1 in |
Inside Length | 3 3/4 in |
Pipe Size (In.) | 1/2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/4 In.-20, Thread Length 1 1/4 in, Inside Length 3 3/4 in, Inside Width 1 in, Pipe Size (In.) 1/2 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200", Yellow, PK10 (44560)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS16)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07410.062.0275)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK10 (WWGCLPZBP051)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0075)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0300)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Plain Stainless Steel (U17567.050.0600)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Black Oxide Steel (U17242.050.0800)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0100)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/2 in Wd, 2 1/2 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0100)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-182)
- Zoro Select U-Bolts