Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 4 in Ht, Zinc Plated Steel
Mfr # U17243.025.0101
Zoro # G2107555
CAD Available
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 4 in
- Inside Width/Diameter 1 3/8 in
- For Pipe Size 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17243.025.0101
- Zoro # G2107555
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 4 in |
Inside Width/Diameter | 1 3/8 in |
For Pipe Size | 1 in |
Thread Length | 2-3/8 in |
Width Across Centers of Tips | 1-5/8 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 1 3/8 in |
Inside Width | 1 3/8 in |
Inside Length | 4 in |
Pipe Size (In.) | 1 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Length 2 3/8 in, Inside Length 4 in, Inside Width 1 3/8 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-3/4"-12, Steel, Grade 8, Black Oxide, 1-1/2 in Ht (HNFI8175-001P)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.019.0037)
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Stainless Steel, 25 PK (3AWJ1)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.031.0037)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0100)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Zinc Plated Steel (U17243.050.0350)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/2 in Wd, 2 1/2 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0100)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53035 4)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0350)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0050)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Plain Aluminum (5ZE23)
- Zoro Select U-Bolts