Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel, 10 PK
Mfr # 5YU76
Zoro # G2965356
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 3 in
- Inside Width/Diameter 1 3/4 in
- For Pipe Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5YU76
- Zoro # G2965356
- UPC # 190735944554
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 3 in |
Inside Width/Diameter | 1 3/4 in |
For Pipe Size | 1-1/4 in |
Thread Length | 1-3/8 in |
Width Across Centers of Tips | 2 in |
Inside Length | 3 in |
Inside Width | 1 3/4 in |
Pipe Size (In.) | 1 1/4 in |
Width (In.) | 1 3/4 in |
Description
Standard U-Bolt, Standard U-Bolt, 304 Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 3/8 in, Inside Length 3 in, Inside Width 1 3/4 in, Pipe Size (In.) 1 1/4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54483)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02528)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91275)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0025)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Plain Aluminum (5ZE23)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (53032 3)
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel, 47 PK (B17263.037.0307)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Black Oxide Steel, 10 PK (U17242.025.0075)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0605)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 7 in Ht, Hot Dipped Galvanized Steel (U17264.037.0207)
- HILLMAN 1/4X3-1/2X2 ZINC PLATED U-BOLT (320836)
- Zoro Select U-Bolts