Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Hot Dipped Galvanized Steel, 10 PK
Mfr # 53020 0
Zoro # G4443817
CAD Available
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 2 in
- Inside Width/Diameter 1 1/8 in
- For Pipe Size 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53020 0
- Zoro # G4443817
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 2 in |
Inside Width/Diameter | 1 1/8 in |
For Pipe Size | 3/4 in |
Thread Length | 1 in |
Width Across Centers of Tips | 1-3/8 in |
Pipe Size (In.) | 3/4 in |
Inside Length | 2 in |
Width (In.) | 1 1/8 in |
Inside Width | 1 1/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/4 In.-20, Thread Length 1 in, Inside Length 2 in, Inside Width 1 1/8 in, Pipe Size (In.) 3/4 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Hex Nuts, U-bolt, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 3 in, Steel, Plain, 12 PK (5MTU1)
- BIG HORN Wood Screw, #8, 2-1/2 in, Stainless Steel Washer Head Square Drive (12613)
- HAMPTON 5/16 in. X 6 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-407)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU42)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0250)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Hot Dipped Galvanized Steel (U17274.050.0250)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 4 in Ht, Zinc Plated Steel (U17243.025.0101)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0500)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0205)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.031.0126)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Plain Stainless Steel (U17277.037.0150)
- Zoro Select U-Bolts