Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK
Mfr # U17244.050.0800
Zoro # G9682032
CAD Available
original price:
$50.39
4% off
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 10 3/8 in
- Inside Width/Diameter 8 3/4 in
- For Pipe Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17244.050.0800
- Zoro # G9682032
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 10 3/8 in |
Inside Width/Diameter | 8 3/4 in |
For Pipe Size | 8 in |
Thread Length | 2 in |
Width Across Centers of Tips | 9-1/4 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 8 3/4 in |
Width (In.) | 8 3/4 in |
Inside Length | 10 3/8 in |
Pipe Size (In.) | 8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 2 in, Inside Length 10 3/8 in, Inside Width 8 3/4 in, Pipe Size (In.) 8 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.140.0040)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04360.056.0325)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 3000 PK (1412ABPPB)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK (4KXL7)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0250)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0100)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/2 in Wd, 2 1/2 in Ht, Black Oxide Steel, 10 PK (U17242.037.0100)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0300)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel (53430 7)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Plain Stainless Steel (U17567.050.0800)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0205)
- Zoro Select U-Bolts