Shop All U-Bolts
This Product is Discontinued
Download CAD Files
Zoro Select
Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/4 in Ht, Hot Dipped Galvanized Steel (Discontinued)
Mfr # 53122 1
Zoro # G4429537
CAD Available
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 10 3/4 in
- Inside Width/Diameter 8 3/4 in
- For Pipe Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53122 1
- Zoro # G4429537
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 10 3/4 in |
Inside Width/Diameter | 8 3/4 in |
For Pipe Size | 8 in |
Thread Length | 2 in |
Width Across Centers of Tips | 9-1/4 in |
Inside Width | 8 3/4 in |
Inside Length | 10 3/4 in |
Pipe Size (In.) | 8 in |
Width (In.) | 8 3/4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 2 in, Inside Length 10 3/4 in, Inside Width 8 3/4 in, Pipe Size (In.) 8 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Hex Nuts, U-bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.