Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Plain Steel, 5 PK
Mfr # U17272.050.0500
Zoro # G2793537
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 7 13/16 in
- Inside Width/Diameter 5 5/8 in
- For Pipe Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17272.050.0500
- Zoro # G2793537
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 7 13/16 in |
Inside Width/Diameter | 5 5/8 in |
For Pipe Size | 5 in |
Thread Length | 3 in |
Width Across Centers of Tips | 6-1/8 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 5 5/8 in |
Pipe Size (In.) | 5 in |
Inside Width | 5 5/8 in |
Inside Length | 7 13/16 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 7 13/16 in, Inside Width 5 5/8 in, Pipe Size (In.) 5 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 1 in L, Rubber, 7 PK (64552)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 25 PK (SC2210018-025P2)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.060.0022)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0125)
- ZORO SELECT Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0025)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Plain Stainless Steel (U17567.050.0350)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Plain Stainless Steel (U17567.050.0300)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Plain Steel, 5 PK (U17272.037.0200)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Steel (U17272.087.1400)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Plain Stainless Steel (U17277.050.0350)
- HOMEPAGE 02-3450-206 U-Bolt Stainless Steel Zince 0.25 x 2 x 3.5 in., 5PK (HO152458)
- Zoro Select U-Bolts