Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Zinc Plated Steel, 5 PK
Mfr # U17273.050.0400
Zoro # G2098875
original price:
$25.19
14% off
new price: $21.55
/pk 5, $4.31/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 6 3/4 in
- Inside Width/Diameter 4 9/16 in
- For Pipe Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17273.050.0400
- Zoro # G2098875
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 6 3/4 in |
Inside Width/Diameter | 4 9/16 in |
For Pipe Size | 4 in |
Thread Length | 3 in |
Width Across Centers of Tips | 5-1/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 4 9/16 in |
Width (In.) | 4 9/16 in |
Inside Length | 6 3/4 in |
Pipe Size (In.) | 4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 6 3/4 in, Inside Width 4 9/16 in, Pipe Size (In.) 4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREX POWER TOOLS Collated Brad Nail, 1/2 in to 2 in L, 18 ga, Galvanized, Brad Head, 4000 PK (GBN18-MP)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00693)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07040.037.0062)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60112C16)
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0307)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Zinc Plated Steel (U17243.031.0151)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 in Wd, 2 3/16 in Ht, Plain Stainless Steel, 10 PK (U17567.031.0050)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Zinc Plated Steel (U17243.025.0150)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0200)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Steel (U17272.062.0800)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- Zoro Select U-Bolts