Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Zinc Plated Steel, 5 PK
Mfr # U17273.050.0350
Zoro # G2793826
product price: $14.65
/pk 5, $2.93/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 6 1/4 in
- Inside Width/Diameter 4 1/16 in
- For Pipe Size 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17273.050.0350
- Zoro # G2793826
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 6 1/4 in |
Inside Width/Diameter | 4 1/16 in |
For Pipe Size | 3-1/2 in |
Thread Length | 3 in |
Width Across Centers of Tips | 4-9/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 3 1/2 in |
Width (In.) | 4 1/16 in |
Inside Width | 4 1/16 in |
Inside Length | 6 1/4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 6 1/4 in, Inside Width 4 1/16 in, Pipe Size (In.) 3 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (SCFS206020-010P1)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (513031G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Stainless Steel (U17277.087.1400)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Plain Stainless Steel (U17567.031.0201)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0050)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Hot Dipped Galvanized Steel (U17274.037.0150)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0200)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Stainless Steel (U17277.075.1000)
- CALBRITE Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (S61200UB00)
- Zoro Select U-Bolts