Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Plain Steel, 5 PK
Mfr # U17272.050.0300
Zoro # G2793555
original price:
$24.19
26% off
new price: $17.69
/pk 5, $3.54/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 5 3/4 in
- Inside Width/Diameter 3 9/16 in
- For Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17272.050.0300
- Zoro # G2793555
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 5 3/4 in |
Inside Width/Diameter | 3 9/16 in |
For Pipe Size | 3 in |
Thread Length | 3 in |
Width Across Centers of Tips | 4-1/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 3 9/16 in |
Inside Width | 3 9/16 in |
Pipe Size (In.) | 3 in |
Inside Length | 5 3/4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 5 3/4 in, Inside Width 3 9/16 in, Pipe Size (In.) 3 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE No. 11 2-1/2 in. Cap Bright Plastic/Steel Nail Full Round Head 1 lb (212PRCAP1)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04160.062.0350)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 25 mm Shaft Dia (DSH-25SA)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37420.075.0001)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Hot Dipped Galvanized Steel (U17274.062.0800)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.037.0203)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Plain Stainless Steel (U17567.025.0150)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Zinc Plated Steel (U17243.037.0250)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Plain Steel, 5 PK (U17272.050.0500)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0125)
- NATIONAL HARDWARE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- Zoro Select U-Bolts