Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 8 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK
Mfr # U17244.050.0301
Zoro # G1829427
original price:
$38.04
14% off
new price: $32.59
/pk 5, $6.52/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 8 1/2 in
- Inside Width/Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17244.050.0301
- Zoro # G1829427
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 8 1/2 in |
Inside Width/Diameter | 3 1/2 in |
For Pipe Size | 3 in |
Thread Length | 3 in |
Width Across Centers of Tips | 4 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 3 in |
Inside Width | 3 1/2 in |
Inside Length | 8 1/2 in |
Width (In.) | 3 1/2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 8 1/2 in, Inside Width 3 1/2 in, Pipe Size (In.) 3 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0075)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSDH42SSBS201)
- MIDWEST FASTENER Sheet Metal Screw, #7 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03271)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Plain Steel, 5 PK (U17272.037.0150)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Plain Stainless Steel (U17277.050.0350)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Zinc Plated Steel (U17243.050.0800)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.037.0050)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0050)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0101)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- Zoro Select U-Bolts