Shop All U-Bolts
This Product is Discontinued
Zoro Select
Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Zinc Plated Steel, 35 PK (Discontinued)
Mfr # B17243.050.0300
Zoro # G1620993
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 5 in
- Inside Width/Diameter 3 1/2 in
- For Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B17243.050.0300
- Zoro # G1620993
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 5 in |
Inside Width/Diameter | 3 1/2 in |
For Pipe Size | 3 in |
Thread Length | 1-1/2 in |
Width Across Centers of Tips | 4 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 3 1/2 in |
Inside Length | 5 in |
Pipe Size (In.) | 3 in |
Inside Width | 3 1/2 in |
Screw Size | 1/2"-13 |
Dia./Thread Size | 1/2"-13 |
Center to Center Width | 4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Inside Length 5 in, Inside Width 3 1/2 in, Pipe Size (In.) 3 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.