Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 5 PK
Mfr # U17244.050.0300
Zoro # G2281487
CAD Available
original price:
$22.39
36% off
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 5 in
- Inside Width/Diameter 3 1/2 in
- For Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17244.050.0300
- Zoro # G2281487
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 5 in |
Inside Width/Diameter | 3 1/2 in |
For Pipe Size | 3 in |
Thread Length | 1-1/2 in |
Width Across Centers of Tips | 4 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 5 in |
Inside Width | 3 1/2 in |
Width (In.) | 3 1/2 in |
Pipe Size (In.) | 3 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Inside Length 5 in, Inside Width 3 1/2 in, Pipe Size (In.) 3 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51918)
- REIKU Lock Nut, 1-1/2", Nylon, 10 PK (PAGMB-N08)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (WWG800375037512)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK (01242)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Zinc Plated Steel (U17243.031.0151)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 3/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0075)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Plain Stainless Steel (U17277.050.0500)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0600)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Plain Stainless Steel (U17567.050.0350)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 3/16 in Ht, Plain Stainless Steel (U17277.025.0075)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0125)
- Zoro Select U-Bolts