Shop All U-Bolts
Zoro Select
Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Plain Steel, 5 PK
Mfr # U17272.050.0250
Zoro # G2280936
product price: $11.65
/pk 5, $2.33/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 5 7/32 in
- Inside Width/Diameter 2 15/16 in
- For Pipe Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17272.050.0250
- Zoro # G2280936
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 1/2"-13 |
Inside Height | 5 7/32 in |
Inside Width/Diameter | 2 15/16 in |
For Pipe Size | 2-1/2 in |
Thread Length | 3 in |
Width Across Centers of Tips | 3-7/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 2 15/16 in |
Pipe Size (In.) | 2 1/2 in |
Inside Length | 5 7/32 in |
Width (In.) | 2 15/16 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 5 7/32 in, Inside Width 2 15/16 in, Pipe Size (In.) 2 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (270-4-BR-PK50)
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome (Z5000)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 25 PK (65521)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 13 mm L, Zinc Alloy, 10 PK (32763)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0600)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0100)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Hot Dipped Galvanized Steel (53270 9)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Plain Stainless Steel (5YY37)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0500)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0077)
- HAMPTON Round U-Bolt, 5/16", 2 in Wd, 3-3/4 in Ht, Zinc Plated Steel (02-3451-311)
- Zoro Select U-Bolts