Shop All Round Dies
Zoro Select
Round Threading Die, M10x1.50, Solid, Outside Dia.: 25.40mm
Mfr # 13556
Zoro # G8338279
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Thread Size M10 x 1.5
- Die Material High Speed Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13556
- Zoro # G8338279
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M10 x 1.5 |
Thread Size | M10-1.50 |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Thread Pitch | 1.50 mm |
Thread Standard | Metric |
Integrated Handle | No |
Die Type | Solid |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H1, K1, K2, N1, N2, P1, P2, P3 |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel |
Description
Round Threading Die, Round, Thread Size M10-1.50, Metric, Solid, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Thread Pitch 1.50 mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- IDEAL Hole Saw, 2-1/8 (36-535)
- DEADON Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets (HDP369857)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (8817)
- ZORO SELECT Round Threading Die, Solid, Size #8-40 (13032)
- DRILL AMERICA m13x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-13X1)
- DRILL AMERICA #2-56 13/16" OD HSS Round Adjustable Die (DWTH1316-256)
- DRILL AMERICA m30x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1.5)
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- DRILL AMERICA 3/4" NPT 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-34NPT)
- Zoro Select Dies