Shop All Round Standoffs
Zoro Select
Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Nylon 5/16 in OD
Mfr # 311408RFN
Zoro # G4879994
product price: $222.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Nylon
- Outside Diameter 5/16 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311408RFN
- Zoro # G4879994
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 7/8 in |
Outside Diameter | 5/16 in |
Outside Dia. | 5/16" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Nylon |
Shape | Round |
System of Measurement | Inch |
Description
8-32X7/8 Five Sixteenths Round Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg (ZSPCR-423)
- STANLEY ENGINEERED FASTENING Sav-A-Thread M14 Insert (R5326-14N)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.200.1000)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51010.050.0300)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140604RF303)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140608RM303)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041488GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Brass Nickel Plated, 1/4 in OD (141004RMBN)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum 1/4 in OD (140604RMA)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0176-AL28)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-150BL)
- Zoro Select Round Standoffs