Shop All Round Standoffs
Zoro Select
Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Brass Nickel Plated, 1/4 in OD
Mfr # 140508RFBN
Zoro # G4881561
product price: $226.99
/pk 500, $0.45/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Brass
- Standoff Finish Nickel Plated
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140508RFBN
- Zoro # G4881561
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 5/16 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Nickel Plated |
Shape | Round |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
Standoffs,8-32X5/16 #1/4 RND FEM,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07151.040.0008)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (77672)
- ITW BEE LEITZKE Clevis Pin Asst, Std, Zinc, 120 Pcs, 12Sizes (DISP-CLPZ120)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Brass Nickel Plated, 1/4 in OD (140808RFBN)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Brass Nickel Plated, 1/4 in OD (140608RFBN)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD (141608RFBN)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Nylon Plain, 1/2 in OD, 10 PK (15TSP035)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 3/8 in OD, 2 PK (ZA0106-SS32)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0120-AL28)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9400)
- Zoro Select Round Standoffs