Shop All Round Standoffs
Zoro Select
Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 0805SCBSOS
Zoro # G4882550
product price: $523.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- System of Measurement Inch
- Material Grade 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0805SCBSOS
- Zoro # G4882550
- Country of Origin Taiwan, Province of China
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 5/16 in |
Details
Item | Round Standoffs |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Material Grade | 303 |
Compliance | ASTM A 380 |
Description
8-32X5/16 Self Clinching Standoff Full Thread 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 8 PK (69713)
- ZORO SELECT Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U01060.125.0500)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (WWG800187018712)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Spanner Drive, 10 PK (70966)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 in OD (ZA0190-AL28)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum 1/4 in OD (140608RMA)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK (ZA0186-ALBLK)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0156-AL28)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140606RM303)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0132-SS32)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 3/16 in OD (FC1639-256-A)
- Zoro Select Round Standoffs