Shop All Round Standoffs
Zoro Select
Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Steel Zinc, 1000 PK
Mfr # 0808SCSO
Zoro # G4883871
product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Material Steel
- Standoff Finish Zinc
- System of Measurement Inch
- Inside Dia. #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0808SCSO
- Zoro # G4883871
- Country of Origin Taiwan, Province of China
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 3/8 in |
Inside Dia. | #8 |
Thread Depth | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Steel |
Standoff Finish | Zinc |
System of Measurement | Inch |
Description
Standoffs,8-32X1/2 SELF CLICH S,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 10 PK (M07000.060.0140)
- HHIP 84 Piece M6 Minus Pin Gage Set .833-.916" (4101-0016)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (M04122.120.0001)
- ZORO SELECT Sheet Metal Screw, 1/4" x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.025.0062)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 3/4 in OD, 2 PK (ZA0172-SS32)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 1/4 in OD (142006RM303)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/8 in Bd L, Nylon Plain, 3/16 in OD (15TSP111)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0606SCBSOS)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0186-SS32)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Nylon 1/4 in OD (141006RFN)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK (ZA0136-ALBLK)
- Zoro Select Round Standoffs