Shop All Round Standoffs
Zoro Select
Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK
Mfr # CRH041288GR
Zoro # G3738104
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRH041288GR
- Zoro # G3738104
- Country of Origin Thailand
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 3/4 in |
Overall Length | 3/4 in |
Outside Diameter | 1/4 in |
Length Tolerance | +/-0.005" |
Outside Dia. Tolerance | +/-0.005 in |
Thread Depth | 3/4 in |
Overall Length Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 3/4 in |
Screw Size | #8-32 |
Outside Dia. | 1/4 in |
Length | 3/4" |
Description
Standoff, Thread Size #8-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/4 in, Body Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0031)
- TE-CO Jam Nut, 1"-8, Alloy Steel, Black Oxide, 5 PK (42209)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062512)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-2.50 (82184)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040688GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041088GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040888GR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD (141006RMA)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041266GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0408SCBSOS)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon 1/2 in OD (500611RFN)
- Zoro Select Round Standoffs