Shop All Round Standoffs
Zoro Select
Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK
Mfr # CRH040888GR
Zoro # G3703445
product price: $3.49
/pk 10, $0.35/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRH040888GR
- Zoro # G3703445
- Country of Origin Taiwan, Province of China
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1/2 in |
Overall Length | 1/2 in |
Outside Diameter | 1/4 in |
Overall Length Tolerance | +/-0.005 in |
Outside Dia. | 1/4" |
Thread Depth | 1/2 in |
Outside Dia. Tolerance | +/-0.005 in |
Screw Size | #8-32 |
Length Tolerance | +/-0.005" |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 1/2 in |
Length | 1/2" |
Description
Standoff, Thread Size #8-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK (U08110.050.0001)
- B&C EAGLE Staples, 22 ga, 1/4 in Leg L, Steel, 10000 PK (71/06)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 5 PK (M51050.200.0045)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 9/32" L, Aluminum Plain, 500 PK (5ZVK7)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041488GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040688GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041288GR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042066GR)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 3/8 in OD, 2 PK (ZA0104-ALBLK)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0112-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0186-AL28)
- Zoro Select Round Standoffs