Shop All Round Standoffs
Zoro Select
Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Aluminum 1/4 in OD
Mfr # 141608RFA
Zoro # G4881254
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Aluminum
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 141608RFA
- Zoro # G4881254
- Country of Origin Taiwan, Province of China
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Shape | Round |
System of Measurement | Inch |
Description
Standoffs,8-32X1 #1/4 RND FEMAL,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0100)
- ITW BRANDS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (21360)
- ZORO SELECT Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel Plain (WWG550187018712)
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Aluminum 1/4 in OD (140508RFA)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042466GR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0606SCBSOS)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 3/4 in OD (ZA0174-SS32)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Nylon 3/16 in OD (100802RFN)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041288GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Brass Nickel Plated, 1/4 in OD (140808RFBN)
- Zoro Select Round Standoffs