Shop All Round Standoffs
Zoro Select
Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # 142008RMA
Zoro # G4882584
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Body Length 1-1/4 in
- Standoff Gender Male-Female
- Standoff Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 142008RMA
- Zoro # G4882584
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1-1/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Inside Dia. | #8 |
Details
Item | Round Standoffs |
System of Measurement | Inch |
Standoff Gender | Male-Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
Type | Female |
Description
Standoffs,8-32X1 1/4 #1/4 RD M-,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.019.0200)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/16 in L, Steel Body, 100 PK (1HBT3)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M51730.120.0001)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK (52506)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Brass Nickel Plated, 1/4 in OD (140508RFBN)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0407SCBSOS)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD (501614RFN)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Nylon 1/4 in OD (140606RFN)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0194-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0172-ALBLK)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1679-632-SS)
- Zoro Select Round Standoffs