Shop All Round Standoffs
Zoro Select
Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Nylon 1/4 in OD
Mfr # 141006RFN
Zoro # G4881604
product price: $236.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Nylon
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141006RFN
- Zoro # G4881604
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Nylon |
Shape | Round |
System of Measurement | Inch |
Description
6-32X5/8 One Quarter Round Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8NZ)
- HERITAGE Hitch Pin Red Hd, 5/8" x 4-1/4", Clip (HPR-0625-4250)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (77443)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in , Stainless Steel Plain Finish (WAS50534)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 8 in OD (060608SCBSOS)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0204-AL28)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Aluminum 1/4 in OD (140606RMA)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (060708SCBSOS)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0407SCBSOS)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0192-AL28)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD (140404RFBN)
- Zoro Select Round Standoffs