Shop All Round Standoffs
Zoro Select
Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # 141006RMA
Zoro # G4882365
product price: $239.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Body Length 5/8 in
- Standoff Gender Male-Female
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141006RMA
- Zoro # G4882365
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Inside Dia. | #6 |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Type | Female |
Description
6-32X5/8 One Quarter Round Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03735)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M55450.060.0001)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive, 2500 PK (L212STGR25M)
- ILC Replacement for Ezgo / Cushman / Textron Rivet, 3/16, domed, Break (RIVET,3/16,DOMED, BREAK EZGO / CUSHMAN / TEXTRON)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040644GR)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0130-AL28)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041644GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041488GR)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0190-SS32)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 5/16 in OD, 10 PK (15TSP019)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Nylon 1/4 in OD (140504RFN)
- Zoro Select Round Standoffs