Shop All Round Standoffs
Zoro Select
Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 0610SCBSOS
Zoro # G4882803
product price: $628.99
/pk 1000, $0.63/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Body Length 5/8 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0610SCBSOS
- Zoro # G4882803
- Country of Origin Taiwan, Province of China
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 5/8 in |
Details
Item | Round Standoffs |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Material Grade | 303 |
Compliance | ASTM A 380 |
Description
6-32X5/8 Self Clinching Standoff Full Thread 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81410)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.100.0016)
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8880-HDG)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0605SCBSOS)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD (ZA0128-AL28)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK043288GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1-1/8 in Bd L, Stainless Steel Plain, 3/16 in OD (101804RM303)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1/2 in OD (ZA0132-AL28)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0136-AL28)
- GYFORD DÉCOR Complete LED Standoff Kit - Red LED - Plug-In Power Supply (SOK-LEDRED-PI)
- Zoro Select Round Standoffs